
Safety Shoe Kit
Mfr # PKFE1008
Zoro # G705971466
product price: $28.59
/eaKey Features
Overall Height
10 in
Overall Width
3 in
Includes
Hardware
Overall Length
5 in
Material
Aluminum, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKFE1008
Zoro #
G705971466
UPC #
728865131133
Country of Origin
Mexico
Dimensions
Overall Height
10 in
Overall Width
3 in
Overall Length
5 in
Details
Includes
Hardware
Item
Safety Shoe Kit
Material
Aluminum, Rubber
Color
Silver, Black
Product Type
Shoe
Compatible with Series
AE1200HD, AE2100, AE2200, DXL3420-XXPG, FE7100, FE7200
Compatible with Manufacturer Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Ladder Type
Extension Ladders
Load Capacity - Maximum
375 lb
Compatible Manufacturer Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Manufacturer Part Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Manufacturer Model No.
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Mfr. Model No.
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use with Mfr Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use With Mfr. Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Pump Manufacturer Part Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Mfr. Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, DXL3420-16PG, DXL3420-20PG, DXL3420-28PG, DXL3420-32PG, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Description
Safety Shoe Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.