Zoro Homepage

Scaffolding Stage, Aluminum, 50 lb Load Capacity

  • Mfr # PD9210

  • Zoro # G2166976


product price: $466.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
10 ft
Overall Width
20 in
Overall Height
2 in
Load Capacity
50 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD9210
Zoro #
G2166976
UPC #
728865126641
Country of Origin
Mexico

Dimensions

Overall Length
10 ft
Overall Width
20 in
Overall Height
2 in
Length Adjustability
Fixed Length
Overall Length - Maximum
10 ft

Details

Item
Scaffolding Stage
Load Capacity
50 lb
Material
Aluminum
Series
PD9000
Standards
ANSI, OSHA Compliant
Includes
Capacity 50 lbs/ft2, Safety Latch
Color
Silver
Load Capacity - Maximum
50 lb/sq ft
Tread Type
Ribbed
Deck Material
Aluminum
Frame Material
Aluminum
Weight
37 lb

Description

Scaffolding Stage, Overall Length 10 ft, Overall Width 20 in, Overall Height 2 in, Material Aluminum, Load Capacity 50 lb, Series PD9000, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.