Zoro Homepage

Scaffolding Stage, Aluminum, 500 lb Load Capacity

  • Mfr # P21220

  • Zoro # G6483355


product price: $805.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Length
2 ft
Overall Width
12 in
Overall Height
5 in
Load Capacity
500 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21220
Zoro #
G6483355
UPC #
728865026750
Country of Origin
Mexico

Dimensions

Overall Length
2 ft
Overall Width
12 in
Overall Height
5 in
Length Adjustability
Fixed Length
Compatible Frame Width
12 in, 14 in, 20 in, 24 in, 28 in
Overall Length - Maximum
20 ft

Details

Item
Scaffolding Stage
Load Capacity
500 lb
Material
Aluminum
Series
P
Standards
ANSI, OSHA Compliant
Includes
Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
Color
Silver
Deck Material
Aluminum
Tread Type
Antislip
Number of Occupants
2
Weight
81 lb
Frame Material
Aluminum
Load Capacity - Maximum
500 lb

Description

Scaffolding Stage, Overall Length 2 ft, Overall Width 12 in, Overall Height 5 in, Material Aluminum, Load Capacity 500 lb, Series P, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.