Zoro Homepage

Scaffolding Stage, Aluminum, 500 lb Load Capacity

  • Mfr # P21224

  • Zoro # G7240317


product price: $1,107.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
24 ft
Overall Width
12 in
Overall Height
5"
Load Capacity
500 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21224
Zoro #
G7240317
UPC #
728865026804
Country of Origin
Mexico

Dimensions

Overall Length
24 ft
Overall Width
12 in
Overall Height
5"
Compatible Frame Width
12 in, 14 in, 20 in, 24 in, 28 in
Overall Length - Maximum
24 ft
Length Adjustability
Fixed Length

Details

Item
Scaffolding Stage
Load Capacity
500 lb
Material
Aluminum
Series
P
Standards
ANSI, OSHA Compliant
Color
Silver
Includes
Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
Weight
96 lb
Number of Occupants
2
Frame Material
Aluminum
Tread Type
Antislip
Load Capacity - Maximum
500 lb
Deck Material
Aluminum

Description

Scaffolding Stage, Overall Length 24 ft, Overall Width 12 in, Material Aluminum, Load Capacity 500 lb, Series P, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.