Stage Web Brace
Mfr # MRF-01
Zoro # G912479458
product price: $63.55
/eaKey Features
Overall Height
1.6 in
Overall Width
4.7 in
Overall Length
24.1 in
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRF-01
Zoro #
G912479458
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
1.6 in
Overall Width
4.7 in
Overall Length
24.1 in
Compatible Scaffold Height
4 in, 5 in
Compatible Scaffold Width
12 in, 14 in, 20 in, 24 in, 28 in
Details
Item
Ladder Accessories
Material
Aluminum
Color
Silver
Series
Modular Guardrail Systems
Compatible with Manufacturer Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P12008, P12016, P12020, P12024, P21206, P21212, P21216, P21412, P21416, P22012, P22016, P22412, P22416, P22805, P22806, P22812, P22814, P22816
Product Type
Web Brace Assembly
Number of Pieces
1
Load Capacity - Maximum
500 lb
Compatible Manufacturer Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P12008, P12016, P12020, P12024, P21206, P21212, P21216, P21412, P21416, P22012, P22016, P22412, P22416, P22805, P22806, P22812, P22814, P22816
Compatible Manufacturer Part Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P12008, P12016, P12020, P12024, P21206, P21212, P21216, P21412, P21416, P22012, P22016, P22412, P22416, P22805, P22806, P22812, P22814, P22816
Compatible with Manufacturer Model No.
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P12008, P12016, P12020, P12024, P21206, P21212, P21216, P21412, P21416, P22012, P22016, P22412, P22416, P22805, P22806, P22812, P22814, P22816
Compatible with Mfr. Model No.
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P12008, P12016, P12020, P12024, P21206, P21212, P21216, P21412, P21416, P22012, P22016, P22412, P22416, P22805, P22806, P22812, P22814, P22816
For Use with Mfr Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P12008, P12016, P12020, P12024, P21206, P21212, P21216, P21412, P21416, P22012, P22016, P22412, P22416, P22805, P22806, P22812, P22814, P22816
For Use With Mfr. Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P12008, P12016, P12020, P12024, P21206, P21212, P21216, P21412, P21416, P22012, P22016, P22412, P22416, P22805, P22806, P22812, P22814, P22816
Compatible Pump Manufacturer Part Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P12008, P12016, P12020, P12024, P21206, P21212, P21216, P21412, P21416, P22012, P22016, P22412, P22416, P22805, P22806, P22812, P22814, P22816
Compatible Mfr. Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P12008, P12016, P12020, P12024, P21206, P21212, P21216, P21412, P21416, P22012, P22016, P22412, P22416, P22805, P22806, P22812, P22814, P22816
Description
Stage Web Brace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.