Step Ladder Shoes, (2)Small, (2)Large, PK4
Mfr # PK130K
Zoro # G7354636
product price: $32.85
/pk 4, $8.21/eaKey Features
Overall Height
4 in
Overall Width
2 in
Includes
Hardware
Overall Length
7 in
Material
Aluminum, Rubber, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK130K
Zoro #
G7354636
UPC #
728865040619
Country of Origin
Mexico
Dimensions
Overall Height
4 in
Overall Width
2 in
Overall Length
7 in
Details
Includes
Hardware
Item
Step Ladder Shoes (2) Small, (2) Large
Material
Aluminum, Rubber, Steel
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AY8001, AY8002, AY8002-S55S56, AY8003, AY8003-S55S56, FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
Color
Gray
Product Type
Shoe
Compatible with Series
AY8000, FY8000
Compatible with Manufacturer Model Number
AY8001, AY8002, AY8002-S55S56, AY8003, AY8003-S55S56, FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
Load Capacity - Maximum
375 lb
Compatible Ladder Type
Stepladders
Compatible Manufacturer Model Number
AY8001, AY8002, AY8002-S55S56, AY8003, AY8003-S55S56, FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
Compatible Manufacturer Part Number
AY8001, AY8002, AY8002-S55S56, AY8003, AY8003-S55S56, FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
Compatible with Manufacturer Model No.
AY8001, AY8002, AY8002-S55S56, AY8003, AY8003-S55S56, FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
Compatible with Mfr. Model No.
AY8001, AY8002, AY8002-S55S56, AY8003, AY8003-S55S56, FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
For Use with Mfr Model Number
AY8001, AY8002, AY8002-S55S56, AY8003, AY8003-S55S56, FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
Compatible Pump Manufacturer Part Number
AY8001, AY8002, AY8002-S55S56, AY8003, AY8003-S55S56, FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
Compatible Mfr. Model Number
AY8001, AY8002, AY8002-S55S56, AY8003, AY8003-S55S56, FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
Description
Step Ladder Shoes (2) Small, (2) Large, For Use With Grainger Item Number 1CMV6, 1CMV7, 5MRG9, 5MRH0, 1CMV2, 1CMV3, 5MRH1, 5MRH2, 33J655, 33J722, For Use With Mfr. Model Number AY80, FY80, Fits Brand Louisville Ladder, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.