Step Ladder Shoes, PK2
Mfr # PK130L
Zoro # G7387195
product price: $33.49
/pk 2, $16.75/eaKey Features
Overall Height
2 in
Overall Width
2 in
Includes
Hardware
Overall Length
8 in
Material
Aluminum, Rubber, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK130L
Zoro #
G7387195
UPC #
728865039651
Country of Origin
Mexico
Dimensions
Overall Height
2 in
Overall Width
2 in
Overall Length
8 in
Details
Includes
Hardware
Item
Step Ladder Shoes
Material
Aluminum, Rubber, Steel
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
Color
Gray
Product Type
Shoe
Compatible with Series
AH1000, AM1000, AM1100, AP1000, AP1100, AP5000, AS1000, AS1100, FH1000
Load Capacity - Maximum
375 lb
Compatible Ladder Type
Stepladders
Compatible with Manufacturer Model Number
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number
Description
Step Ladder Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.