Step Ladder Shoes, PK4
Mfr # PK130D
Zoro # G7399314
product price: $39.95
/pk 4, $9.99/eaKey Features
Overall Height
3 in
Overall Width
5 in
Includes
Hardware
Overall Length
6 in
Material
Aluminum, Rubber, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK130D
Zoro #
G7399314
UPC #
728865040565
Country of Origin
Mexico
Dimensions
Overall Height
3 in
Overall Width
5 in
Overall Length
6 in
Details
Includes
Hardware
Item
Step Ladder Shoes
Material
Aluminum, Rubber, Steel
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Color
Gray
Product Type
Shoe
Compatible Ladder Type
Stepladders
Load Capacity - Maximum
375 lb
Compatible with Manufacturer Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible with Series
AM1000
Compatible Manufacturer Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible Manufacturer Part Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible with Manufacturer Model No.
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible with Mfr. Model No.
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
For Use with Mfr Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible Pump Manufacturer Part Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible Mfr. Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Description
Step Ladder Shoes, For Use With Grainger Item Number 36Y359, 36Y360, 36Y361, 36Y362, 36Y363, 36Y364, 36Y365, 33J773, 33J714, 33J715, For Use With Mfr. Model Number 480 Series, AM1000, Fits Brand Louisville Ladder, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.