Step Stool, 2 Steps, 2.3 ft Overall Height, Fiberglass, Orange

  • Mfr # FY8002-S55S56

  • Zoro # G512007372


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Fiberglass
Number of Steps
2
Top Step Depth
9.5 in
Standards
ANSI, OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FY8002-S55S56
Zoro #
G512007372
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2.3 ft
Top Step Depth
9.5 in
Handrail Height
2.3 ft
Closed Depth
10.3 in
Step Depth
3 in
Step Width
15 in
Overall Depth
10.3 in
Caster Diameter
2 in
Base Width
19.8 in
Standing Height - Maximum
1.9 ft
Reach Height - Maximum
8.5 ft

Details

Item
Step Stool
Color
Orange
Material
Fiberglass
Number of Steps
2
Standards
ANSI, OSHA Compliant
Base Spread
20.5 in
Series
FY8000
ANSI Duty Rating
Type IAA
Locking Mechanism
No Locking Mechanism
Shape
Rectangle
Feet Type
Slip-Resistant
Stacking
Not Stackable
Assembly
Assembled
Tread Type
Ribbed
Weight
13 lb
Nesting
Not Nestable
Conductivity
Non-Conductive
Includes Handrails
Handrails Included
Load Capacity - Maximum
300 lb
Product Type
Step Stool
Folding
Foldable
Feet Material
Rubber

Description

Step Stools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.