This item is Discontinued.

Louisville Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity AH1012

Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (Discontinued)

  • Mfr # AH1012
  • Zoro # G3307790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH1012
Zoro #
G3307790
UPC #
728865017703
Country of Origin
Mexico

Dimensions

Overall Width
15.7 in
Top Step Height
12 ft 10 in
Rung Dia.
3 in
Ladder Height
12 ft
Rung Width
12.8 in
Rung Diameter
3 in

Details

Item
Straight Ladder
Load Capacity
300 lb
Material
Aluminum
Standards
ANSI, OSHA
Rung/Step Spacing
12 in
Finish
Unfinished
ANSI Type
IA
Net Weight
20.0 lb
Rung Type
Step
Item - Straight Ladders
Straight Ladder
Top to Bottom Rung
11 ft
Rung Spacing
12 in
Rung Shape
Step
Includes
Heavy Duty Gusset Bracing, Rubber Bumper, Slip-Resistant Rubber Feet
Number of Rungs
12
Weight
20 lb
ANSI Duty Rating
Type IA
Shoe Type
Slip-Resistant
Shoe Material
Rubber
Ladder Material
Aluminum
Ladder Type
Straight Ladder
Load Capacity - Maximum
300 lb

Description

Straight Ladder, Ladder Height 12 ft, Overall Width 15.7 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 12, Top to Bottom Rung 11 ft, Rung Dia. 3 in, Rung/Step Spacing 12 in, Rung Width 12.8 in, Top Step Height 12 ft 10 in, Finish Unfinished, Rung Shape Step, Standards ANSI, OSHA, Includes Heavy Duty Gusset Bracing, Rubber Bumper, Slip-Resistant Rubber Feet, ANSI Type IA, Net Weight 20.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.