Zoro Homepage

Three-Person Stage, 28 ft. L, 24 In. W

  • Mfr # P32428

  • Zoro # G2194398


product price: $2,464.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.

Key Features

Overall Length
28 ft
Overall Width
24 in
Overall Height
7 in
Load Capacity
750 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32428
Zoro #
G2194398
UPC #
728865028556
Country of Origin
Mexico

Dimensions

Overall Length
28 ft
Overall Width
24 in
Overall Height
7 in
Overall Length - Maximum
28 ft
Length Adjustability
Fixed Length
Compatible Frame Width
20 in, 24 in, 28 in

Details

Item
Scaffolding Stage
Load Capacity
750 lb
Material
Aluminum
Series
P
Standards
ANSI, OSHA Compliant
Color
Silver
Includes
Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
Tread Type
Antislip
Deck Material
Aluminum
Load Capacity - Maximum
750 lb
Number of Occupants
3
Weight
226 lb
Frame Material
Aluminum

Description

Scaffolding Stage, Overall Length 28 ft, Overall Width 24 in, Overall Height 7 in, Material Aluminum, Load Capacity 750 lb, Series P, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.