Two-Person Stage, 24 ft. L, 14 In. W
Mfr # P21424
Zoro # G9891804
product price: $1,160.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
Key Features
Overall Length
24 ft
Overall Width
14 in
Overall Height
6 in
Load Capacity
500 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P21424
Zoro #
G9891804
UPC #
728865027092
Country of Origin
Mexico
Dimensions
Overall Length
24 ft
Overall Width
14 in
Overall Height
6 in
Length Adjustability
Fixed Length
Compatible Frame Width
12 in, 14 in, 20 in, 24 in, 28 in
Overall Length - Maximum
24 ft
Details
Item
Scaffolding Stage
Load Capacity
500 lb
Material
Aluminum
Series
P
Standards
ANSI, OSHA Compliant
Color
Silver
Includes
Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
Deck Material
Aluminum
Frame Material
Aluminum
Tread Type
Antislip
Number of Occupants
2
Weight
119 lb
Load Capacity - Maximum
500 lb
Description
Scaffolding Stage, Overall Length 24 ft, Overall Width 14 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series P, Standards ANSI, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.