Two-Person Stage, 28 ft. L, 24 In. W
Mfr # P22428
Zoro # G9891734
product price: $1,846.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.
Key Features
Overall Length
28 ft
Overall Width
24 in
Overall Height
6 in
Load Capacity
500 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P22428
Zoro #
G9891734
UPC #
728865027856
Country of Origin
Mexico
Dimensions
Overall Length
28 ft
Overall Width
24 in
Overall Height
6 in
Overall Length - Maximum
28 ft
Length Adjustability
Fixed Length
Compatible Frame Width
12 in, 14 in, 20 in, 24 in, 28 in
Details
Item
Scaffolding Stage
Load Capacity
500 lb
Material
Aluminum
Series
P
Standards
ANSI, OSHA Compliant
Color
Silver
Includes
Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
Weight
177 lb
Tread Type
Antislip
Deck Material
Aluminum
Number of Occupants
2
Load Capacity - Maximum
500 lb
Frame Material
Aluminum
Description
Scaffolding Stage, Overall Length 28 ft, Overall Width 24 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series P, Standards ANSI, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.