Zoro Homepage

Two-Person Stage, 32 ft. L, 28 In. W

  • Mfr # P22832

  • Zoro # G2194468


product price: $2,374.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.

Key Features

Overall Length
32 ft
Overall Width
28 in
Overall Height
6 in
Load Capacity
500 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22832
Zoro #
G2194468
UPC #
728865028211
Country of Origin
Mexico

Dimensions

Overall Length
32 ft
Overall Width
28 in
Overall Height
6 in
Overall Length - Maximum
32 ft
Length Adjustability
Fixed Length
Compatible Frame Width
12 in, 14 in, 20 in, 24 in, 28 in

Details

Item
Scaffolding Stage
Load Capacity
500 lb
Material
Aluminum
Series
P
Standards
ANSI, OSHA Compliant
Color
Silver
Includes
Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
Number of Occupants
2
Deck Material
Aluminum
Load Capacity - Maximum
500 lb
Tread Type
Antislip
Weight
214 lb
Frame Material
Aluminum

Description

Scaffolding Stage, Overall Length 32 ft, Overall Width 28 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series P, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.