Utility Shoe, PK4
Mfr # PK135
Zoro # G7356675
product price: $156.99
/pk 4, $39.25/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Overall Width
2.5 in
Includes
Hardware
Overall Length
4.5 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK135
Zoro #
G7356675
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3 in
Overall Width
2.5 in
Overall Length
4.5 in
Details
Includes
Hardware
Item
Utility Shoe
Material
Rubber
For Use With Mfr. Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Fits Brand
Louisville Ladder
Color
Black
Product Type
Shoe
Compatible with Series
AM8000
Load Capacity - Maximum
375 lb
Compatible Ladder Type
Stepladders
Compatible with Manufacturer Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Manufacturer Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Manufacturer Part Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible with Manufacturer Model No.
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible with Mfr. Model No.
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
For Use with Mfr Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Pump Manufacturer Part Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Mfr. Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Description
Utility Shoe, For Use With Grainger Item Number 3LW23, 36Y371, 33J737, 33J647, 33J738, 33J736, For Use With Mfr. Model Number AM8000, Fits Brand Louisville Ladder, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.