Zoro Homepage

Utility Tray, Plastic

  • Mfr # PK1243

  • Zoro # G4109613


product price: $58.15
/ea

Key Features

Overall Height
6 in
Includes
Utility Tray
Overall Length
19 in
For Use With
FE1700 Series, FE3200 Series, FE4200HD Series, FE4600HD Series, FE7200 Series, FE7600 Series
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1243
Zoro #
G4109613
UPC #
728865142252
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Overall Length
19 in

Details

Includes
Utility Tray
Item
Utility Tray
For Use With
FE1700 Series, FE3200 Series, FE4200HD Series, FE4600HD Series, FE7200 Series, FE7600 Series
Material
Plastic
Color
Green
Compatible with Series
FE0600, FE1700, FE3200, FE4200HD, FE4600HD, FE7200, FE7600
Product Type
Utility Tray
Compatible Ladder Type
Extension Ladders
Compatible with Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Load Capacity - Maximum
1,000 lb
Compatible Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Manufacturer Model No.
FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Mfr. Model No.
FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use with Mfr Model Number
FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use With Mfr. Model Number
FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Pump Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Mfr. Model Number
FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240

Description

Utility Tray,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.