Wide End rail Kit
Mfr # MER-02
Zoro # G512479513
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.5 in
Overall Width
6.5 in
Overall Length
43 in
Material
Aluminum
Series
Modular Guardrail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MER-02
Zoro #
G512479513
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3.5 in
Overall Width
6.5 in
Overall Length
43 in
Compatible Scaffold Width
20 in, 24 in, 28 in
Compatible Scaffold Height
4 in, 5 in, 6 in, 7 in
Details
Item
Ladder Accessories
Material
Aluminum
Series
Modular Guardrail Systems
Color
Silver
Product Type
End Panel
Load Capacity - Maximum
500 lb
Number of Pieces
2
Compatible with Manufacturer Model Number
P12008, P12016, P12020, P12024, P22012, P22016, P22020, P22024, P22028, P22032, P22412, P22416, P22428, P22432, P22805, P22806, P22812, P22814, P22816, P22820, P22824, P22828, P22832, P32016, P32020, P32024, P32028, P32416, P32420, P32424, P32428, P32432, P32816, P32820, P32824, P32828, P32832
Compatible Manufacturer Model Number
P12008, P12016, P12020, P12024, P22012, P22016, P22020, P22024, P22028, P22032, P22412, P22416, P22428, P22432, P22805, P22806, P22812, P22814, P22816, P22820, P22824, P22828, P22832, P32016, P32020, P32024, P32028, P32416, P32420, P32424, P32428, P32432, P32816, P32820, P32824, P32828, P32832
Compatible Manufacturer Part Number
P12008, P12016, P12020, P12024, P22012, P22016, P22020, P22024, P22028, P22032, P22412, P22416, P22428, P22432, P22805, P22806, P22812, P22814, P22816, P22820, P22824, P22828, P22832, P32016, P32020, P32024, P32028, P32416, P32420, P32424, P32428, P32432, P32816, P32820, P32824, P32828, P32832
Compatible with Manufacturer Model No.
P12008, P12016, P12020, P12024, P22012, P22016, P22020, P22024, P22028, P22032, P22412, P22416, P22428, P22432, P22805, P22806, P22812, P22814, P22816, P22820, P22824, P22828, P22832, P32016, P32020, P32024, P32028, P32416, P32420, P32424, P32428, P32432, P32816, P32820, P32824, P32828, P32832
Compatible with Mfr. Model No.
P12008, P12016, P12020, P12024, P22012, P22016, P22020, P22024, P22028, P22032, P22412, P22416, P22428, P22432, P22805, P22806, P22812, P22814, P22816, P22820, P22824, P22828, P22832, P32016, P32020, P32024, P32028, P32416, P32420, P32424, P32428, P32432, P32816, P32820, P32824, P32828, P32832
For Use with Mfr Model Number
P12008, P12016, P12020, P12024, P22012, P22016, P22020, P22024, P22028, P22032, P22412, P22416, P22428, P22432, P22805, P22806, P22812, P22814, P22816, P22820, P22824, P22828, P22832, P32016, P32020, P32024, P32028, P32416, P32420, P32424, P32428, P32432, P32816, P32820, P32824, P32828, P32832
For Use With Mfr. Model Number
P12008, P12016, P12020, P12024, P22012, P22016, P22020, P22024, P22028, P22032, P22412, P22416, P22428, P22432, P22805, P22806, P22812, P22814, P22816, P22820, P22824, P22828, P22832, P32016, P32020, P32024, P32028, P32416, P32420, P32424, P32428, P32432, P32816, P32820, P32824, P32828, P32832
Compatible Pump Manufacturer Part Number
P12008, P12016, P12020, P12024, P22012, P22016, P22020, P22024, P22028, P22032, P22412, P22416, P22428, P22432, P22805, P22806, P22812, P22814, P22816, P22820, P22824, P22828, P22832, P32016, P32020, P32024, P32028, P32416, P32420, P32424, P32428, P32432, P32816, P32820, P32824, P32828, P32832
Compatible Mfr. Model Number
P12008, P12016, P12020, P12024, P22012, P22016, P22020, P22024, P22028, P22032, P22412, P22416, P22428, P22432, P22805, P22806, P22812, P22814, P22816, P22820, P22824, P22828, P22832, P32016, P32020, P32024, P32028, P32416, P32420, P32424, P32428, P32432, P32816, P32820, P32824, P32828, P32832
Description
Wide End rail Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.