Beloved Cherry Blossom & Tea Rose 2 Wick Candle, 11.5 Ounce, 6PK
- Mfr # 69607837
- Zoro # G223346562
product price:Â
$
45.65
/pk of 6, $7.61/ea
Key Features
Application
Health and Personal Care
Weight
11.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69607837
- Zoro #
- G223346562
- UPC #
- 055086014038
- Country of Origin
- United States
Details
- Item
- Specialty Candles
- Application
- Health and Personal Care
- Weight
- 11.5 oz
Description
Love Beauty and Planet is committed to small acts of love that make you and our planet a little more beautiful, every day. A delicate blend of sweet cherry blossom and tea rose, our Cherry Blossom & Tea Rose scented candle is made with ethically sourced oils & extracts for an indulgent, fragrant bath experience. This vegan candle formula is infused with essential oils and is made with a soy wax blend. Our scented candle is also PETA approved & vegan, cruelty-free, loaded with scents infused with ethically sourced oils and extracts, and packaged in recyclable glass jars. A small act of love for you and the planet. What's the best way to use this fragrant, feel-good candle? Trim the wick to 1/4 inch before lighting. Place the candle on a heat-resistance surface, carefully light the wick, and then let the fragrance fill the room! This scented candle is best paired with the complete Cherry Blossom & Tea Rose collection for an immersive sensory experience for bath and body. Love this scent? Explore our whole range of Beloved by Love Beauty and Planet scented candles. Each of our candle scents are infused with complementary signature ingredients for a fragrant bathtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.