Blooming Color Murumuru Butter & Rose Sulfate Free Shampoo, 20.25 Ounce, 4PK
- Mfr # 68547323
- Zoro # G823346535
product price:Â
$
32.15
/pk of 4, $8.04/ea
Key Features
Container Size
20.25 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68547323
- Zoro #
- G823346535
- UPC #
- 055086007665
- Country of Origin
- United States
Dimensions
- Container Size
- 20.25 oz
Details
- Item
- Shampoos
Description
With Love Beauty and Planet Blooming Color Murumuru Butter & Rose Paraben Free Shampoo, you will keep your color-treated hair vibrant and nourished! Our color care shampoo is made with plant-based cleansers and infused with natural coconut oil for hair. Surround your hair with the juicy freshness of Rose Petals, sourced ethically from the Rose Valley of Bulgaria. How to use? Start with Love Beauty and Planet Blooming Color Shampoo for color-treated hair. Simply squeeze, lather and rinse. Remember to go easy on the tap! After shampooing, we recommend spreading Love Beauty and Planet Blooming Color Conditioner through your gorgeous wet locks. Avoid the roots, rinse. On days when your hair needs a pick me up in addition to our color safe shampoo and conditioner, try our Blooming Strength and Shine 2-minute Miracle Masque. Don't stop with beautiful hair. Envelop your skin in our Love Beauty and Planet Murumuru Butter & Rose Bountiful Moisture Body Wash to nourish dry skin leaving it petal soft. And, if your skin craves a scrub, try our Love Beauty and Planet Sugar & Rose Peace and Glow Creamy Body Scrub. At Love Beauty and Planet, we are committed to small acts of love that make you and our planet a little more beautiful, every day. Our goal is a carbon footprint so small, it's as if we weren't even here. We started our journey by loading our beauty products with goodness. Every one of our shampoo and conditioner bottles are made from 100% recycled materials and are recyclable. Explore beyond our shampoo and conditioner for color-treated hair, with vegan hair products for hair volume, damage repair and more. We are starting a beautiful movement. Are you in?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.