Love

Digital Panel Meter, Process


product price: $68.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Process
  • Input Range 4 to 20mA DC
  • Display Span 999
  • Display 3 Digit Red LED
  • Fits 2.8 x 1.14 Cut Out
See all product information

Product Information

Dimensions

Depth 2.72 in

Details

Item Digital Panel Meter
Type Process
Input Range 4 to 20mA DC
Display Span 999
Display 3 Digit Red LED
Fits 2.8 x 1.14 Cut Out
Includes Instructions
Mounting Clip
Connector Type Screw Terminal
Power Required 110V AC

Description

Digital Panel Meter, Process, Input Range 4 to 20mA DC, Display Span 999, 3 Digit Red LED Display, - Relays, True RMS -, - Excitation, Use With -, Fits 2.8 x 1.14 Cut Out, Connector Type Screw Terminal, Process Connection -, Power Required 110V AC, - Interface, Output -, - NEMA Rating, Depth 2.72 in, Mounting Clip, Style -, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.