Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signal Conditioner, 0-10VDC, 11-36VDC/24AC

  • Mfr # SCL4380

  • Zoro # G1936216


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
0 to 10V DC
Output
0 to 20mA / 0 to 10V DC
Output Voltage
0 to 10V DC
Input Current
0 to 100mA
Power Required
11 to 36V DC/24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCL4380
Zoro #
G1936216
UPC #
646223107197
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
2.9 in
Overall Depth
0.89 in
Overall Width
3.88 in

Details

Item
Process Signal Conditioner
Input Voltage
0 to 10V DC
Output
0 to 20mA / 0 to 10V DC
Output Voltage
0 to 10V DC
Input Current
0 to 100mA
Power Required
11 to 36V DC/24V AC
Special Features
Field Selectable Inputs and Outputs
Output Current
0 to 20mA
Features
Mounts on standard 35 mm DIN rail, Two Color Led Indicator to Indicate the Status of each Output Relay
Mounting
Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35).
Mounting Style
DIN Rail
Output Voltage - Maximum
10 V
Output Current - Minimum
0 mA
Input Current - Maximum
100 mA
Input Voltage - Maximum
10 V
Output Voltage - Minimum
0 V
Power Required - Minimum
85V DC
Input Current - Minimum
0 mA
Power Required - Maximum
265V AC/DC
Output Current - Maximum
20 mA
Input Voltage - Minimum
0 V

Description

Process Signal Conditioner, Input Voltage 0 to 10V DC, Output Voltage 0 to 10V DC, Input Current 0 to 100mA, Output Current 0 to 20mA, Power Required 11 to 36V DC/24V AC, Special Features Field Selectable Inputs and Outputs, Mounting Style DIN Rail, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.