This item is Discontinued.

Love Surface Probe, RTD, Pt 1000 Ohm, 144 In L AVG-32121

Surface Probe, RTD, Pt 1000 Ohm, 144 In L (Discontinued)

  • Mfr # AVG-32121
  • Zoro # G3021331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVG-32121
Zoro #
G3021331
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
12 ft
Manufacturers Warranty Length
1 yr

Details

Item
Surface Temperature Probe
Temp. Range (F)
-40 Degrees to 250 Degrees
Probe Material
Aluminum
Temperature Measuring Element
RTD, Pt 1000 Ohm
Temp. Range (C)
-40 Degrees to 125 Degrees

Description

Surface Temperature Probe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.