Zoro Homepage

Temperature Switch, SPDT and SPDT, 110VAC

  • Mfr # TSX3-500122

  • Zoro # G5930443


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
PTC: - 58 to 302 Degrees F, -50 to 150 Degrees C, NTC: -58 to 230 Degrees F, -50 to 110 Degrees C
Includes
Gasket, Instructions, Mounting Clips
Sensor Style
Thermistor
HP
1 hp
Relay Style
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSX3-500122
Zoro #
G5930443
UPC #
-
Country of Origin
Spain

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Temperature Switch
Temp. Range
PTC: - 58 to 302 Degrees F, -50 to 150 Degrees C, NTC: -58 to 230 Degrees F, -50 to 110 Degrees C
Includes
Gasket, Instructions, Mounting Clips
Sensor Style
Thermistor
HP
1 hp
Relay Style
SPDT
Special Features
Dual Input, Dual Output and Compressor Defrost
Contact Rating
8A @ 250V Resistive, 3A Inductive @ 240V AC
Temperature Switch Item
Temperature Switch
Accuracy
+/-1% Full Scale
Display
LED
Switch Input Power
115V AC
Features
Digital Contact Input, Up to (3) Output Models for Complete Refrigerator Control, (2) Temperature Sensors, Configuration Key, Field Selectable Degrees F or Degrees C, HACCP Alarm Logging, Real Time Clock
Sensor Type
Thermistor
Description/Special Features
Field Selectable Degrees F or Degrees C; Real Time Clock; HACCP Alarm Logging; Configuration Key; 2 or 3 Output Models for Complete Refrigerator Control; 2 Temperature Sensor and 1 Digital Contact Inputs
Switch Function
SPST
Input Voltage
115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC
Amps
16A @ 240V AC; 8A @ 240V AC; 5A @ 240V AC
Product Type
Temperature Switch
Current
16A @ 240V AC, 5A @ 240V AC, 8A @ 240V AC
Voltage
115V AC

Description

Temperature Switch, Display LED, Includes Gasket, Instructions, Mounting Clips, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.