Shop LOVE

TempSwitch, Thermistor, Thermistor, SPST

  • Mfr # TSX3-500222
  • Zoro # G6009236

product price: 
$
99.29
/ea

Key Features

Temp. Range
PTC: -58 Degrees to 302 Degrees F, -50 Degrees to 150 Degrees C, NTC: -58 Degrees to 230 Degrees F, -50 Degrees to 110 Degrees C
Includes
Gasket, Instructions, Mounting Clips
Switch Input Power
230V AC
Sensor Style
Thermistor
HP
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSX3-500222
Zoro #
G6009236
UPC #
-
Country of Origin
Spain
Item
Temperature Switch
Temp. Range
PTC: -58 Degrees to 302 Degrees F, -50 Degrees to 150 Degrees C, NTC: -58 Degrees to 230 Degrees F, -50 Degrees to 110 Degrees C
Includes
Gasket, Instructions, Mounting Clips
Switch Input Power
230V AC
Sensor Style
Thermistor
HP
1 hp
Special Features
Dual Input, Dual Output and Compressor Defrost
Accuracy
+/-1% Full Scale
Display
LED
Temperature Switch Item
Temperature Switch
Contact Rating
8A @ 250V Resistive, 3A Inductive @ 240V AC
Relay Style
SPDT
Features
Digital Contact Input, Up to (3) Output Models for Complete Refrigerator Control, (2) Temperature Sensors, Configuration Key, Field Selectable Degrees F or Degrees C, HACCP Alarm Logging, Real Time Clock
Sensor Type
Thermistor
Input Voltage
115V AC; 230V AC; 12V AC/V DC or 24V AC/V DC
Amps
16A @ 240V AC; 8A @ 240V AC; 5A @ 240V AC
Switch Function
SPST
Description/Special Features
Field Selectable Degrees F or Degrees C; Real Time Clock; HACCP Alarm Logging; Configuration Key; 2 or 3 Output Models for Complete Refrigerator Control; 2 Temperature Sensor and 1 Digital Contact Inputs
Product Type
Temperature Switch
Current
16A @ 240V AC, 5A @ 240V AC, 8A @ 240V AC
Voltage
230V
Display Units
Celsius, Fahrenheit
Compatible Manufacturer Model Number
Multiple
Parameters Measured
Thermistor
Compatible Product Type
Thermistor (PTC 1000 Ohms, NTC 10K Ohms)

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
36 1/8 mm
Overall Width
76 1/4 mm
Overall Length
61 7/8 mm
Fits Chest Size
Digital Contact Input, Up to (3) Output Models for Complete Refrigerator Control, (2) Temperature Sensors, Configuration Key, Field Selectable Degrees F or Degrees C, HACCP Alarm Logging, Real Time Clock
Length
61 7/8 mm

Description

Temperature Switch, Display LED, Includes Gasket, Instructions, Mounting Clips, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.