Zoro Homepage

Double U-Joint, 10 7/8 in L, 1,750 RPM

  • Mfr # DD-12B

  • Zoro # G115917450


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Weight
7.03 lb
U-Joint Material
Carbon Steel
Booted
No
Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-12B
Zoro #
G115917450
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 in
Overall Length
10 7/8 in
Length through Bore
1 1/2 in
Outside Diameter
2 in
Joint Diameter
2 in
Yoke Length
2 3/4 in
Coupling Size
DD-12B
Maximum Bore Diameter
1 1/2 in
Outside Dia.
2 in

Details

Maximum Operating Temperature
212 Degrees F
Weight
7.03 lb
U-Joint Material
Carbon Steel
Item
Double Universal Joint
Booted
No
Static Breaking Torque (In.-Lb.)
15,600
Number of Joints
Double
Break Torque
15,600 in-lb
Minimum Operating Temperature
-30 Degrees F
Joint Type
Pin & Block
Zero Backlash
No
Maximum Operating Angle
50 Degrees
Max. Bore
1 1/2 in
Bore Type
Round
Maximum Speed
1,750 RPM
System of Measurement
Inch
Standard Bore
1 in

Description

Double Universal Joint, Coupling Size DD-12B, Overall Length 10 7/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Operating Angle 50 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter 1 in, Number of Joints Double, Joint Diameter 2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/2 in, Break Torque 15,600 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.