Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double U-Joint, 18 1/8 in L, 1,750 RPM

  • Mfr # DD-14

  • Zoro # G615917455


product price: $2,531.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Solid
Outside Diameter
3 in
Number of Joints
Double
Booted
No
Maximum Speed
1,750 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-14
Zoro #
G615917455
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 in
Coupling Size
DD-14
Overall Length
18 1/8 in
Outside Dia.
3 in
Maximum Bore Diameter
2 in
Yoke Length
4 9/16 in
Joint Diameter
3 in

Details

Bore Type
Solid
Number of Joints
Double
Booted
No
Maximum Speed
1,750 RPM
System of Measurement
Inch
Maximum Operating Temperature
212 Degrees F
Joint Type
Pin & Block
Maximum Operating Angle
50 Degrees
Minimum Operating Temperature
-30 Degrees F
Item
Double Universal Joint
Break Torque
65,400 in-lb
Static Breaking Torque (In.-Lb.)
65,400
Zero Backlash
No
Weight
29 lb
U-Joint Material
Carbon Steel

Description

Double Universal Joint, Coupling Size DD-14, Overall Length 18 1/8 in, Maximum Bore Diameter 2 in, Maximum Operating Angle 50 Degrees , Yoke Length 4 9/16 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 3 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 65,400 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.