Zoro Homepage

Double U-Joint, 4 1/2 in L, 1,750 RPM

  • Mfr # DD-3

  • Zoro # G215917435


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Joint Type
Pin & Block
Coupling Size
DD-3
Minimum Operating Temperature
-30 Degrees F
Number of Joints
Double
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-3
Zoro #
G215917435
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
DD-3
Yoke Length
1 1/8 in
Maximum Bore Diameter
1/2 in
Outside Dia.
5/8 in
Joint Diameter
5/8 in
Overall Length
4 1/2 in
Outside Diameter
5/8 in

Details

Joint Type
Pin & Block
Minimum Operating Temperature
-30 Degrees F
Number of Joints
Double
System of Measurement
Inch
Static Breaking Torque (In.-Lb.)
540
Maximum Operating Angle
50 Degrees
Bore Type
Solid
Booted
No
Maximum Operating Temperature
212 Degrees F
Break Torque
540 in-lb
Weight
0.32 lb
Item
Double Universal Joint
U-Joint Material
Carbon Steel
Zero Backlash
No
Maximum Speed
1,750 RPM

Description

Double Universal Joint, Coupling Size DD-3, Overall Length 4 1/2 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 5/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 540 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.