Zoro Homepage

Double U-Joint, 6 3/4 in L, 1,750 RPM

  • Mfr # DD-6

  • Zoro # G015917451


product price: $278.99
/ea
Free Shipping & Returns

Key Features

U-Joint Material
Carbon Steel
Maximum Operating Angle
50 Degrees
Overall Length
6 3/4 in
Static Breaking Torque (In.-Lb.)
1560
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-6
Zoro #
G015917451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Maximum Bore Diameter
3/4 in
Outside Diameter
1 in
Coupling Size
DD-6
Outside Dia.
1 in
Joint Diameter
1 in
Yoke Length
1 11/16 in

Details

U-Joint Material
Carbon Steel
Maximum Operating Angle
50 Degrees
Static Breaking Torque (In.-Lb.)
1560
Maximum Operating Temperature
212 Degrees F
Number of Joints
Double
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F
Booted
No
Bore Type
Solid
Item
Double Universal Joint
Maximum Speed
1,750 RPM
Zero Backlash
No
Weight
1.2 lb
Break Torque
1,560 in-lb
Joint Type
Pin & Block

Description

Double Universal Joint, Coupling Size DD-6, Overall Length 6 3/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 1,560 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.