Zoro Homepage

Double U-Joint, 6 3/4 in L, 1,750 RPM

  • Mfr # DD-6B

  • Zoro # G115917443


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 3/4 in
U-Joint Material
Carbon Steel
Outside Dia.
1 in
System of Measurement
Inch
Maximum Operating Angle
50 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-6B
Zoro #
G115917443
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Outside Dia.
1 in
Joint Diameter
1 in
Outside Diameter
1 in
Bore Diameter
1/2 in
Coupling Size
DD-6B
Yoke Length
1 11/16 in
Maximum Bore Diameter
3/4 in
Length through Bore
1 in

Details

U-Joint Material
Carbon Steel
System of Measurement
Inch
Maximum Operating Angle
50 Degrees
Booted
No
Standard Bore
1/2 in
Maximum Speed
1,750 RPM
Joint Type
Pin & Block
Weight
1.16 lb
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
212 Degrees F
Zero Backlash
No
Bore Type
Round
Break Torque
1,560 in-lb
Max. Bore
3/4 in
Number of Joints
Double
Static Breaking Torque (In.-Lb.)
1560
Item
Double Universal Joint

Description

Double Universal Joint, Coupling Size DD-6B, Overall Length 6 3/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Double, Joint Diameter 1 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Break Torque 1,560 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.