Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double U-Joint, 7 1/2 in L, 1,750 RPM

  • Mfr # DD-8B

  • Zoro # G215917442


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round
Minimum Operating Temperature
-30 Degrees F
Overall Length
7 1/2 in
Max. Bore
1 in
Static Breaking Torque (In.-Lb.)
5220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-8B
Zoro #
G215917442
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Bore Diameter
5/8 in
Maximum Bore Diameter
7/8 in
Outside Dia.
1 1/4 in
Coupling Size
DD-8B
Length through Bore
1 1/16 in
Yoke Length
1 7/8 in
Outside Diameter
1 1/4 in
Joint Diameter
1 1/4 in

Details

Bore Type
Round
Minimum Operating Temperature
-30 Degrees F
Max. Bore
1 in
Static Breaking Torque (In.-Lb.)
5220
Weight
2 lb
Maximum Speed
1,750 RPM
U-Joint Material
Carbon Steel
Number of Joints
Double
Maximum Operating Temperature
212 Degrees F
Break Torque
5,220 in-lb
Zero Backlash
No
Item
Double Universal Joint
Booted
No
Standard Bore
5/8 in
System of Measurement
Inch
Maximum Operating Angle
50 Degrees
Joint Type
Pin & Block

Description

Double Universal Joint, Coupling Size DD-8B, Overall Length 7 1/2 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Double, Joint Diameter 1 1/4 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/16 in, Break Torque 5,220 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.