Zoro Homepage

Double U-Joint, 8 1/2 in L, 1,750 RPM

  • Mfr # DD-10

  • Zoro # G715917447


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Yoke Length
2 1/8 in
Break Torque
7,920 in-lb
Outside Diameter
1 1/2 in
Outside Dia.
1 1/2 in
Maximum Operating Angle
50 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-10
Zoro #
G715917447
UPC #
-
Country of Origin
United States

Dimensions

Yoke Length
2 1/8 in
Outside Diameter
1 1/2 in
Outside Dia.
1 1/2 in
Overall Length
8 1/2 in
Maximum Bore Diameter
1 1/8 in
Joint Diameter
1 1/2 in
Coupling Size
DD-10

Details

Break Torque
7,920 in-lb
Maximum Operating Angle
50 Degrees
Joint Type
Pin & Block
Bore Type
Solid
Weight
3.3 lb
Static Breaking Torque (In.-Lb.)
7920
Booted
No
Zero Backlash
No
Item
Double Universal Joint
U-Joint Material
Carbon Steel
System of Measurement
Inch
Number of Joints
Double
Minimum Operating Temperature
-30 Degrees F
Maximum Speed
1,750 RPM
Maximum Operating Temperature
212 Degrees F

Description

Double Universal Joint, Coupling Size DD-10, Overall Length 8 1/2 in, Maximum Bore Diameter 1 1/8 in, Maximum Operating Angle 50 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.