Zoro Homepage

Double Universal Joint, 14 in L, 1,750 RPM

  • Mfr # DD-13

  • Zoro # G315917434


product price: $1,672.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-30 Degrees F
U-Joint Material
Carbon Steel
Maximum Operating Angle
50 Degrees
Coupling Size
DD-13
Bore Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-13
Zoro #
G315917434
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
DD-13
Joint Diameter
2 1/2 in
Overall Length
14 in
Maximum Bore Diameter
1 3/4 in
Outside Dia.
2 1/2 in
Outside Diameter
2 1/2 in
Yoke Length
3 1/2 in

Details

Minimum Operating Temperature
-30 Degrees F
U-Joint Material
Carbon Steel
Maximum Operating Angle
50 Degrees
Bore Type
Solid
Break Torque
33,120 in-lb
Weight
15.7 lb
Maximum Speed
1,750 RPM
Number of Joints
Double
System of Measurement
Inch
Zero Backlash
No
Maximum Operating Temperature
212 Degrees F
Static Breaking Torque (In.-Lb.)
33,120
Booted
No
Item
Double Universal Joint
Joint Type
Pin & Block

Description

Double Universal Joint, Coupling Size DD-13, Overall Length 14 in, Maximum Bore Diameter 1 3/4 in, Maximum Operating Angle 50 Degrees , Yoke Length 3 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 2 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.