Zoro Homepage

Double Universal Joint, 4 in L, 1,750 RPM

  • Mfr # DD-2

  • Zoro # G115917436


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1/2 in
Booted
No
System of Measurement
Inch
Overall Length
4 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-2
Zoro #
G115917436
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/2 in
Overall Length
4 in
Coupling Size
DD-2
Maximum Bore Diameter
3/8 in
Joint Diameter
1/2 in
Outside Dia.
1/2 in
Yoke Length
1 in

Details

Booted
No
System of Measurement
Inch
Maximum Operating Temperature
212 Degrees F
U-Joint Material
Carbon Steel
Item
Double Universal Joint
Bore Type
Solid
Weight
0.18 lb
Static Breaking Torque (In.-Lb.)
378
Zero Backlash
No
Maximum Speed
1,750 RPM
Break Torque
378 in-lb
Minimum Operating Temperature
-30 Degrees F
Joint Type
Pin & Block
Maximum Operating Angle
50 Degrees
Number of Joints
Double

Description

Double Universal Joint, Coupling Size DD-2, Overall Length 4 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 378 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.