Zoro Homepage

Double Universal Joint, 6 in L, 1,750 RPM

  • Mfr # DD-5

  • Zoro # G015917437


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7/8 in
Minimum Operating Temperature
-30 Degrees F
Weight
0.82 lb
Maximum Bore Diameter
11/16 in
Booted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-5
Zoro #
G015917437
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7/8 in
Maximum Bore Diameter
11/16 in
Overall Length
6 in
Joint Diameter
7/8 in
Outside Dia.
7/8 in
Yoke Length
1 1/2 in
Coupling Size
DD-5

Details

Minimum Operating Temperature
-30 Degrees F
Weight
0.82 lb
Booted
No
Static Breaking Torque (In.-Lb.)
1176
Joint Type
Pin & Block
Number of Joints
Double
Item
Double Universal Joint
System of Measurement
Inch
U-Joint Material
Carbon Steel
Maximum Operating Angle
50 Degrees
Maximum Speed
1,750 RPM
Maximum Operating Temperature
212 Degrees F
Bore Type
Solid
Zero Backlash
No
Break Torque
1,176 in-lb

Description

Double Universal Joint, Coupling Size DD-5, Overall Length 6 in, Maximum Bore Diameter 11/16 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 7/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 1,176 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.