Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Universal Joint, 6 in L, 1,750 RPM

  • Mfr # DD-5B

  • Zoro # G715917454


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Yoke Length
1 1/2 in
Joint Type
Pin & Block
Bore Diameter
7/16 in
Bore Type
Round
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-5B
Zoro #
G715917454
UPC #
-
Country of Origin
United States

Dimensions

Yoke Length
1 1/2 in
Bore Diameter
7/16 in
Maximum Bore Diameter
11/16 in
Joint Diameter
7/8 in
Length through Bore
7/8 in
Outside Diameter
7/8 in
Outside Dia.
7/8 in
Overall Length
6 in
Coupling Size
DD-5B

Details

Joint Type
Pin & Block
Bore Type
Round
Maximum Operating Temperature
212 Degrees F
Static Breaking Torque (In.-Lb.)
1176
U-Joint Material
Carbon Steel
Item
Double Universal Joint
System of Measurement
Inch
Max. Bore
11/16 in
Break Torque
1,176 in-lb
Maximum Operating Angle
50 Degrees
Number of Joints
Double
Standard Bore
7/16 in
Maximum Speed
1,750 RPM
Zero Backlash
No
Minimum Operating Temperature
-30 Degrees F
Weight
0.8 lb
Booted
No

Description

Double Universal Joint, Coupling Size DD-5B, Overall Length 6 in, Maximum Bore Diameter 11/16 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 7/16 in, Number of Joints Double, Joint Diameter 7/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Break Torque 1,176 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.