Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 127 mm O.D.

  • Mfr # 68514449664

  • Zoro # G316035281


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Coupling Overall Length
137.2 mm
Minimum Bore Diameter
19 3/64 mm
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Length through Bore
55.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514449664
Zoro #
G316035281
UPC #
0685144496645
Country of Origin
United States

Dimensions

Coupling Overall Length
137.2 mm
Minimum Bore Diameter
19 3/64 mm
Length through Bore
55.4 mm
Bore Diameter
38 mm
Maximum Bore Diameter
66 43/64 mm
Outside Diameter
127 mm
Coupling Size
L225
Keyway Depth
3.3 mm
Keyway Width
10 mm
Hub Diameter
127 mm

Details

Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Cast Iron
System of Measurement
Metric
Shaft Locking Type
Set Screw
Maximum Speed
4,200 RPM
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Fail Safe
Yes
Features
No Metal to Metal Contact
Included Screws
(1) Set Screw
Weight
8.72 lb
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137.2 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 38 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.