Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 127 mm O.D.

  • Mfr # 68514456544

  • Zoro # G716035454


product price: $155.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
7.08 lb
Keyway Depth
4.4 mm
Coupling Size
L225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514456544
Zoro #
G716035454
UPC #
0685144565440
Country of Origin
United States

Dimensions

Keyway Depth
4.4 mm
Coupling Size
L225
Coupling Overall Length
137.2 mm
Bore Diameter
65 mm
Outside Diameter
127 mm
Keyway Width
18 mm
Minimum Bore Diameter
19 3/64 mm
Maximum Bore Diameter
66 43/64 mm
Hub Diameter
127 mm

Details

System of Measurement
Metric
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
7.08 lb
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Maximum Speed
4,200 RPM
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Hub Material
Cast Iron
Fail Safe
Yes
Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137.2 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 4.4 mm, Keyway Width 18 mm, Bore Diameter 65 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.