Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.359375" O.D.

  • Mfr # 68514410426

  • Zoro # G116035214


product price: $10.49
/ea

Key Features

Keyway Width
3/16 in
Keyway Depth
3/32 in
Outside Diameter
1 23/64 in
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410426
Zoro #
G116035214
UPC #
0685144104267
Country of Origin
United States

Dimensions

Keyway Width
3/16 in
Keyway Depth
3/32 in
Outside Diameter
1 23/64 in
Coupling Size
L070
Minimum Bore Diameter
1/4 in
Coupling Overall Length
1 63/64 in
Maximum Bore Diameter
3/4 in
Hub Diameter
1 23/64 in
Length through Bore
0.8 in
Bore Diameter
3/4 in

Details

Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
Included Screws
(1) Set Screw
Fail Safe
Yes
Maximum Speed
14,000 RPM
Hub Material
Sintered Iron
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Shaft Locking Type
Set Screw
Weight
0.19 lb
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 1 63/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.