Jaw Coupling Hub, 1.359375" O.D.
Mfr # 68514410471
Zoro # G016035277
product price: $14.59
/eaKey Features
Maximum Operating Temperature
212 Degrees F
Weight
0.08 lb
Maximum Bore Diameter
3/4 in
Shaft Locking Type
Set Screw
Hub Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514410471
Zoro #
G016035277
UPC #
0685144104717
Country of Origin
United States
Dimensions
Maximum Bore Diameter
3/4 in
Length through Bore
0.8 in
Coupling Overall Length
2 in
Bore Diameter
1/2 in
Minimum Bore Diameter
1/4 in
Coupling Size
AL070
Outside Diameter
1 23/64 in
Details
Maximum Operating Temperature
212 Degrees F
Weight
0.08 lb
Shaft Locking Type
Set Screw
Hub Material
Aluminum
Included Screws
(1) Set Screw
Features
Interchangeable, Passivated
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
System of Measurement
Inch
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Maximum Speed
14,000 RPM
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore
Description
Jaw Coupling Hub, Coupling Size AL070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.