Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.125" O.D.

  • Mfr # 68514417848

  • Zoro # G716035447


product price: $37.59
/ea

Key Features

Minimum Bore Diameter
1/2 in
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Coupling Overall Length
2 1/2 in
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514417848
Zoro #
G716035447
UPC #
0685144178480
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/2 in
Coupling Overall Length
2 1/2 in
Keyway Width
1/8 in
Bore Diameter
1/2 in
Hub Diameter
2 1/8 in
Maximum Bore Diameter
1 1/8 in
Length through Bore
1 in
Outside Diameter
2 1/8 in
Coupling Size
AL095
Keyway Depth
1/16 in

Details

System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Hub Material
Aluminum
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Included Screws
(1) Set Screw
Features
Interchangeable, Passivated
Maximum Speed
9,000 RPM
Weight
0.33 lb
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Bore with Keyway
Resistance Properties
Corrosion Resistant

Description

Jaw Coupling Hub, Coupling Size AL095, Outside Diameter 2 1/8 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated, Hub Diameter 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.