Zoro Homepage

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514411520

  • Zoro # G716035591


product price: $52.49
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Bore Diameter
1 1/4 in
Weight
1.25 lb
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411520
Zoro #
G716035591
UPC #
0685144115201
Country of Origin
United States

Dimensions

Bore Diameter
1 1/4 in
Minimum Bore Diameter
7/16 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 3/8 in
Outside Diameter
2 35/64 in
Hub Diameter
2 35/64 in
Keyway Width
1/4 in
Coupling Overall Length
3 31/64 in
Length through Bore
1.4 in
Coupling Size
L100

Details

Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Weight
1.25 lb
Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Maximum Speed
7,000 RPM
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Fail Safe
Yes
Number of Locking Screws
1
Features
No Metal to Metal Contact
System of Measurement
Inch
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 35/64 in, Coupling Overall Length 3 31/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.