Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514435748

  • Zoro # G116035634


product price: $50.89
/ea

Key Features

Features
No Metal to Metal Contact
Weight
1.26 lb
Hub Diameter
2 35/64 in
Fail Safe
Yes
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514435748
Zoro #
G116035634
UPC #
0685144357489
Country of Origin
United States

Dimensions

Hub Diameter
2 35/64 in
Keyway Width
5/16 in
Length through Bore
1.4 in
Minimum Bore Diameter
7/16 in
Coupling Size
L100
Coupling Overall Length
3 31/64 in
Bore Diameter
1 1/4 in
Maximum Bore Diameter
1 3/8 in
Keyway Depth
5/32 in
Outside Diameter
2 35/64 in

Details

Features
No Metal to Metal Contact
Weight
1.26 lb
Fail Safe
Yes
Included Screws
(1) Set Screw
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Maximum Speed
7,000 RPM
System of Measurement
Inch
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 35/64 in, Coupling Overall Length 3 31/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.