Jaw Coupling Hub, 3.3125" O.D.
Mfr # 68514470028
Zoro # G016035406
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Maximum Bore Diameter
1 5/8 in
Coupling Size
SS110
Minimum Bore Diameter
5/8 in
Bore Diameter
1 5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514470028
Zoro #
G016035406
UPC #
0685144700285
Country of Origin
United States
Dimensions
Maximum Bore Diameter
1 5/8 in
Coupling Size
SS110
Minimum Bore Diameter
5/8 in
Bore Diameter
1 5/8 in
Keyway Depth
3/16 in
Hub Diameter
3 5/16 in
Outside Diameter
3 5/16 in
Coupling Overall Length
2 9/16 in
Length through Bore
1.7 in
Keyway Width
3/8 in
Details
System of Measurement
Inch
Hub Material
Stainless Steel
Item
Jaw Coupling Hub
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
2.97 lb
Bore Type
Round Bore with Keyway
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Shaft Locking Type
Set Screw
Maximum Speed
5,000 RPM
Description
Jaw Coupling Hub, Coupling Size SS110, Outside Diameter 3 5/16 in, Coupling Overall Length 2 9/16 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Features The SS Type coupling consists of two standard SS Type hubs and one spider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.