Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514446751

  • Zoro # G816035583


product price: $74.49
/ea

Key Features

Minimum Bore Diameter
5/8 in
Hub Diameter
3 3/4 in
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Keyway Width
8 mm
Coupling Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514446751
Zoro #
G816035583
UPC #
0685144483010
Country of Origin
United States

Dimensions

Minimum Bore Diameter
5/8 in
Hub Diameter
3 3/4 in
Keyway Width
8 mm
Coupling Overall Length
4 1/2 in
Keyway Depth
3.3 mm
Coupling Size
L150
Bore Diameter
25 mm
Length through Bore
1.8 in
Outside Diameter
3 3/4 in
Maximum Bore Diameter
1 7/8 in

Details

Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Included Screws
(1) Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Number of Locking Screws
1
System of Measurement
Inch
Weight
4.09 lb
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.