Zoro Homepage

Jaw Coupling Hub, 44.5 mm O.D.

  • Mfr # 68514441323

  • Zoro # G416035662


product price: $11.35
/ea

Key Features

Coupling Overall Length
54.1 mm
System of Measurement
Metric
Fail Safe
Yes
Maximum Bore Diameter
22 mm
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441323
Zoro #
G416035662
UPC #
0685144413239
Country of Origin
United States

Dimensions

Coupling Overall Length
54.1 mm
Maximum Bore Diameter
22 mm
Outside Diameter
44.5 mm
Bore Diameter
19 mm
Hub Diameter
44.5 mm
Coupling Size
L075
Minimum Bore Diameter
6 mm
Length through Bore
20.8 mm
Keyway Width
6 mm
Keyway Depth
2.8 mm

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 44.5 mm, Coupling Overall Length 54.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.