Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 4.5" O.D.

  • Mfr # 68514437264

  • Zoro # G916035230


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Coupling Overall Length
4 55/64 in
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Keyway Width
5/16 in
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514437264
Zoro #
G916035230
UPC #
0685144372642
Country of Origin
United States

Dimensions

Coupling Overall Length
4 55/64 in
Keyway Width
5/16 in
Length through Bore
1.9 in
Maximum Bore Diameter
2 1/8 in
Minimum Bore Diameter
3/4 in
Hub Diameter
4 1/2 in
Keyway Depth
5/32 in
Outside Diameter
4 1/2 in
Coupling Size
L190
Bore Diameter
1 1/4 in

Details

Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Included Screws
(1) Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Inch
Hub Material
Sintered Iron
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Maximum Speed
5,000 RPM
Weight
7.03 lb
Number of Locking Screws
1
Features
No Metal to Metal Contact
Fail Safe
Yes
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 4 55/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.