Zoro Homepage

Jaw Coupling Hub, 5" O.D.

  • Mfr # 68514412432

  • Zoro # G116035207


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Minimum Bore Diameter
3/4 in
Hub Diameter
5 in
Coupling Overall Length
5 11/32 in
Maximum Bore Diameter
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412432
Zoro #
G116035207
UPC #
0685144124326
Country of Origin
United States

Dimensions

Minimum Bore Diameter
3/4 in
Hub Diameter
5 in
Coupling Overall Length
5 11/32 in
Maximum Bore Diameter
2 5/8 in
Keyway Width
3/8 in
Outside Diameter
5 in
Coupling Size
L225
Length through Bore
2.2 in
Keyway Depth
3/16 in
Bore Diameter
1 1/2 in

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 5 11/32 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.