Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 84.3 mm O.D.

  • Mfr # 68514445214

  • Zoro # G316035557


product price: $72.10
/ea

Key Features

Outside Diameter
84.3 mm
Minimum Bore Diameter
16 mm
Hub Diameter
84.3 mm
Weight
2.98 lb
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514445214
Zoro #
G316035557
UPC #
0685144452146
Country of Origin
United States

Dimensions

Outside Diameter
84.3 mm
Minimum Bore Diameter
16 mm
Hub Diameter
84.3 mm
Coupling Overall Length
107.2 mm
Keyway Width
6 mm
Bore Diameter
22 mm
Length through Bore
42.7 mm
Keyway Depth
2.8 mm
Maximum Bore Diameter
42 mm
Coupling Size
L110

Details

Item
Jaw Coupling Hub
Weight
2.98 lb
Shaft Locking Type
Set Screw
Features
No Metal to Metal Contact
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
5,000 RPM
Hub Material
Sintered Iron
Fail Safe
Yes
Included Screws
(1) Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Number of Locking Screws
1
System of Measurement
Metric
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 84.3 mm, Coupling Overall Length 107.2 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 22 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.