Zoro Homepage

Jaw Coupling Insert, Bost-Bronz Spider

  • Mfr # 68514412004

  • Zoro # G216035329


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Coupling Size
L150
Resistance Properties
Oil Resistant, Water Resistant
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412004
Zoro #
G216035329
UPC #
0685144120045
Country of Origin
United States

Dimensions

Coupling Size
L150
Outside Diameter
3 3/4 in
Spider Width
0.88 in

Details

Color
Bronze
Item
Jaw Coupling Insert
Resistance Properties
Oil Resistant, Water Resistant
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Weight
1.44 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Spider Material
Bost-Bronz
Spider Type
Open Center Spider
Maximum Speed
250 RPM
Angular Misalignment
0.5 Degrees
Parallel Misalignment
0.01 in
For Misalignment Type
Angular, Parallel
Maximum Operating Temperature
450 Degrees F
For Maximum Hub Bore
1 7/8 in
Maximum Torque
3,706 in-lb
Horsepower @ 100 RPM
5.88

Description

Jaw Coupling Insert, Coupling Size L150, Outside Diameter 3 3/4 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM 5.88, Spider Material Bost-Bronz, Maximum Torque 3,706 in-lb, Parallel Misalignment 0.01 in, Durometer Hardness Not Applicable, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Bronze, For Maximum Hub Bore 1 7/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.