Jaw Coupling Insert, Hytrel Spider
Mfr # 68514411717
Zoro # G416035501
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Coupling Size
AL110, L110
Parallel Misalignment
0.15 in
Spider Width
0.75 in
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514411717
Zoro #
G416035501
UPC #
0685144117175
Country of Origin
United States
Dimensions
Coupling Size
AL110, L110
Spider Width
0.75 in
Outside Diameter
3 5/16 in
Details
Color
Tan
Item
Jaw Coupling Insert
Parallel Misalignment
0.15 in
For Misalignment Type
Angular, Parallel
Spider Type
Solid Center Spider
Resistance Properties
Chemical Resistant, Oil Resistant
Spider Material
Hytrel
Angular Misalignment
0.5 Degrees
Maximum Operating Temperature
250 Degrees F
Durometer Hardness
55D
Minimum Operating Temperature
-60 Degrees F
Weight
0.16 lb
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
3.6
Maximum Torque
2,268 in-lb
Maximum Speed
3,600 RPM
Description
Jaw Coupling Insert, Coupling Size AL110, L110, Outside Diameter 3 5/16 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 3.6, Spider Material Hytrel, Maximum Torque 2,268 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.